Select Country and Language Canada / English
Change Country
1816P 0101000 | BELDEN

BELDEN | 1816P 0101000 | 22-6P STR TNC PO IND FOIL SHD DUAL PVDF JKT CMP BLK ROHS

  • Manufacturer # 1816P 0101000
  • Anixter #B1816P
Conductor Count: 6 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: PO-POLYOLEFIN
Jacket Color: BLACK
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, KYNAR
NEC Rating: UL LISTED ART 800 PLENUM
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items