Select Country and Language Canada / English
Change Country
1818P 0101000 | BELDEN

BELDEN | 1818P 0101000 | Multi-Conductor Cable, CMP, 0.762mm Diameter, 22 AWG, 12 Pairs, 1000ft L, Tinned Copper Conductor

  • Manufacturer # 1818P 0101000
  • Anixter #B1818P
Conductor Count: 12 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: PO-POLYOLEFIN
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, KYNAR
NEC Rating: UL LISTED ART 800 PLENUM
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

Clearance price applied to on-hand inventory only. Available only while supplies last. Non-Cancelable/Non-Returnable

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items