Select Country and Language Canada / English
Change Country
1839A 0101000 | BELDEN

BELDEN | 1839A 0101000 | Coax - Series 6 18 AWG GIFHDLDPE SH PVC WITH MSG Black

  • Manufacturer # 1839A 0101000
  • Anixter #B1839A
Approx. Wt. lb./1,000 ft.: 44
Braid %: 60% BRAID COVERAGE
Braid Material: ALUMINUM
Coax Construction: DUAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.180
Jacket Material Color (O.D. in.): PVC/BLK/0.270 x 0.405
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 820 CABLE TV
Nom. O.D. (in.): 0.270 x 0.405
Notes/Special Features: WITH MESSENGER
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: TRI SHIELD (F/B/F)
Shield: Foil + 60% AL Braid
Vendor: Belden
Description

Series 6, 18 AWG solid .040" bare copper or bare copper-covered steel conductor (see below), gas-injected foam polyethylene insulation, Duobond II + AL braid shield (60% coverage), PVC jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items