Select Country and Language Canada / English
Change Country
1841A 0101000 | BELDEN

BELDEN | 1841A 0101000 | Coax - Series 6 2 18 AWG GIFHDLDPE SH FR PVC Black

  • Manufacturer # 1841A 0101000
  • Anixter #B1841A
Approx. Wt. lb./1,000 ft.: 66
Braid %: 60% BRAID COVERAGE
Braid Material: ALUMINUM
Coax Construction: DUAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 2x1/0.040/18/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.180
Jacket Material Color (O.D. in.): PVC/BLK/0.273 x 0.595
Jacket Material: PE-POLYETHYLENE
NEC Rating: UL LISTED ART 820 CABLE TV
Nom. O.D. (in.): 0.273 x 0.595
Notes/Special Features: -----
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG6 DUAL
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: TRI SHIELD (F/B/F)
Shield: Foil + 60% AL Braid
Vendor: Belden
Description

Series 6, 18 AWG solid .040" bare copper or bare copper-covered steel conductor (see below), gas-injected foam polyethylene insulation, Duobond II + AL braid shield (60% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items