Select Country and Language Canada / English
Change Country
2170214 | LAPP GROUP

LAPP GROUP | 2170214 | Fieldbus & Industrial Ethernet Cable, Continuous Flex, Flexing Install, 0 conductor, Violet PUR Jacket, Unshielded, Tape Wrap & Tinned Copper Shield0.331" Outer Diameter, 8 Bend radius

  • Manufacturer # 2170214
  • Anixter #BL2170214
Conductor Count: 2 PAIR
Conductor Material: BARE COPPER
Conductor Size: 0.25MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Jacket Color: PURPLE
Product Type: FLEX CONT
Screen/Shield: UNSHIELDED
Description

Signal integrity in static and continuous motion applications, Flame resistant, Oil resistant, Flexible for ease of routing, Motion control systems, Assembly, Welding and Material handling machines. Single-cable wiring of multi-input sensor blocks, Sma rt sensors, Pneumatic valves, Barcode readers, Drives and Operator interfaces.

Features
  • UNITRONIC BUS Cables are designed using stranded bare copper conductors (finer stranding for continuous flex cables) with high performance PE insulation to optimize flexing endurance
  • Superior EMC protection is attained using a flexible tinned copper braid shield (85%)
  • Cables are jacketed with a PVC (static) or halogen-free PUR (flexing)
Specifications
  • Conductor Type: Bare Copper
  • Insulation: Polyethylene
  • Jacket: Violet PUR
  • Shield type: Unshielded, Tape Wrap & Tinned Copper Shield
  • Temperature range: -30C to +70C
  • Nominal voltage: 250 Volt
  • Approvals: UL, RoHS
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items