Select Country and Language Canada / English
Change Country
25063 BK199 | ALPHA WIRE

ALPHA WIRE | 25063 BK199 | Xtra-Guard 2 Abrasion Resistant PUR Cable, 18 AWG, 3 Conductor, Unshielded, 300 Volts, Slate

  • Manufacturer # 25063 BK199
  • Anixter #A25063
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Jacket Color: BLACK
Jacket Color: GRAY (SLATE)
Jacket Material: PUR-POLYURETHANE
NEC Rating: NOT LISTED BY UL UNDER NEC
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Applications

Alpha Wire Xtra-Guard 2 is a heavy-duty cable for use in industrial applications where abrasion and mechanical abuse is common.

Tech. Info & Standards

CA Prop 65
CE
CSA AWM I_II A_B
CSA FT1
UL AWM 1569
UL AWM 20668
UL VW-1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items