Select Country and Language Canada / English
Change Country
25102 | ALPHA WIRE

ALPHA WIRE | 25102 | Xtra-Guard-Performance-Cable, Xtra-Guard-2, 2 Conductor, 22 AWG, SupraShield Premium Foil Braid, 300 V, PU Jacket, SR-PVC Insulation, 0.196 Jacket Diameter, 0.032 Jacket Thickness, 7/30 Stranding

  • Manufacturer # 25102
  • Anixter #A25102
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PUR-POLYURETHANE
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 90 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
Applications

Alpha Wire Xtra-Guard 2 is a heavy-duty cable for use in industrial applications where abrasion and mechanical abuse is common.

Tech. Info & Standards

CA Prop 65
CE
CSA FT1
CSA AWM I_II A_B
UL AWM 10002
UL VW-1
UL AWM 20668

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items