Select Country and Language Canada / English
Change Country
2841/1 BL001 | ALPHA WIRE

ALPHA WIRE | 2841/1 BL001 | M16878/6-30-0 30 SOL SPC TFE BLU 200C 250V TYPE ET

  • Manufacturer # 2841/1 BL001
  • Anixter #A2841/1-6
Conductor Material: SILVER PLATED COPPER
Conductor Size: 30 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Insulation Color: BLUE
Insulation Material: TFE
Jacket Material: NO JACKET
Mil Spec: MIL-W-16878/6 (TYPE ET)
Product Type: M16878
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE (393 F)
Voltage Rating: 250 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items