Select Country and Language Canada / English
Change Country
2855/1 WH001 | ALPHA WIRE

ALPHA WIRE | 2855/1 WH001 | Hook-Up-Wire, Premium, 22 AWG, 600 V, Solid Stranding, PTFE Insulation, -60 to 200 Degrees, 0.045 Diameter Insulation, 0.01 Insulation Thickness

  • Manufacturer # 2855/1 WH001
  • Anixter #A2855/1-9
Conductor Material: SILVER PLATED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Insulation Color: WHITE
Insulation Material: PTFE-POLYTETRAFLUOROETHYLENE (TFE)
Jacket Material: NO JACKET
Mil Spec: MIL-W-16878/4 (TYPE E)
Product Type: M16878
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE (393 F)
UL: UL LISTED TYPE AWM(APPLIANCE WIRING MATERIAL)
Voltage Rating: 600 VOLTS AC OR DC
Applications

Alpha Wire hook-up wire is available in a variety of insulations to meet your needs for temperature, ability to withstand wear and abrasion, electrical performance, or resistance to oil, solvents, and chemicals.

Tech. Info & Standards

CA Prop 65
MIL-W-16878E Type E
NEMA HP3-EXBFA
UL AWM 1213
UL VW-1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items