Select Country and Language Canada / English
Change Country
286 SV001 | ALPHA WIRE

ALPHA WIRE | 286 SV001 | Hook-Up-Wire, Bus-Bar, 14 AWG, 0.064 Diameter Conductor

  • Manufacturer # 286 SV001
  • Anixter #A286
Conductor Material: TINNED COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Jacket Material: NO JACKET
Product Type: BUSBAR
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE (393 F)
Applications

Alpha Wire's Bus Bar wire provides a realiable solution to keep power flowing in your vital electrical systems.

Tech. Info & Standards

A-A-59551

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items