Select Country and Language Canada / English
Change Country
3072F C551000 | BELDEN

BELDEN | 3072F C551000 | 18 AWG FS PR FRPP SH PVC Blue, Cairo

  • Manufacturer # 3072F C551000
  • Anixter #B3072F-1000
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: FRPO-FLAME RETARDANT POLYOLEFIN
Jacket Color: BLUE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 600 VOLTS AC
Description

DataTray 600V Twinaxial Cable. 18 AWG stranded (7x26) tinned copper conductors, flame-retardant polyolefin insulation, overall Beldfoil (100% coverage) plus a tinned copper braid shield (55% coverage), sunlight resistant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items