Select Country and Language Canada / English
Change Country
3074F C552500 | BELDEN

BELDEN | 3074F C552500 | Twinax - DataTray 600V Twinaxial Cable 18 AWG FSPR FRPP SH PVC Blue, Cairo

  • Manufacturer # 3074F C552500
  • Anixter #B3074F
Braid %: 55% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.024 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 18 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPO-FOAMED POLYOLEFIN
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 124 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NEC GENERAL USE
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Description

18 AWG stranded (7x26) tinned copper conductors, flame-retardant polyolefin insulation, overall Beldfoil (100% coverage) plus a tinned copper braid shield (55% coverage), sunlight-resistant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items