Select Country and Language Canada / English
Change Country
3079E B023280 | BELDEN

BELDEN | 3079E B023280 | Multi-Conductor - DataBus ISA/SP-50 PROFIBUS Cable 2 22 AWG FRFPE/FRPE SH PVC Purple

  • Manufacturer # 3079E B023280
  • Anixter #B3079E-3280
Braid %: 65% BRAID COVERAGE
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 22 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FFRPE-FOAMED FIRE RETARDANT POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 150 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Description

22 AWG stranded (7x30) bare copper conductors, FRFPE insulation, Beldfoil shield (100% coverage) plus a tinned copper braid shield (65% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items