Select Country and Language Canada / English
Change Country
3084A T5U2000 | BELDEN

BELDEN | 3084A T5U2000 | Multi-Conductor - DeviceBus for ODVA DeviceNet(tm) 2 22 AWG, 2 24 AWG Shield PVC Gray T5U

  • Manufacturer # 3084A T5U2000
  • Anixter #B3084A-M
AWG: 22 (19x34), 24 (19x36)
Approx. Wt. lb./1,000 ft.: 47
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Conductors: (2) 22 AWG TC, (2) 24 AWG TC
Fire Rating: GENERAL PURPOSE
Impedance: 120 OHM NOMINAL IMPEDANCE
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Insulation: PVC, FPE
Jacket Color: Gray or red
Jacket Color: GRAY (SLATE)
Jacket Material: PVC
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 725 CLASS 2
No. of Pairs: (1) 22 AWG TC, (1) 24 AWG TC
Nom. O.D. (in.): 0.280
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield & Material: 100% Foil + 65% TC braid
Shield Construction: OVERALL & INDIVIDUAL SHIELDS; W/DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 41
_NEC Rating: CMG
Description

22 and 24 AWG stranded tinned copper conductors, PVC insulation (power), FPE insulation (Data), individually foil shielded (100% coverage) and an overall tinned copper braid (65% coverage), sunlight/oil-resistant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items