Select Country and Language Canada / English
Change Country
3093A 0102500 | BELDEN

BELDEN | 3093A 0102500 | Coax - ControlNet" Quad Shielded Coax 18 AWG FFEP DBSH SLF Black

  • Manufacturer # 3093A 0102500
  • Anixter #B3093A
AWG: 18
Approx. Wt. lb./1,000 ft.: 40
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.064 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BCCS
Conductor Type: SOLID CONDUCTOR
Conductors: 1
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.170
Insulation: FFEP
Jacket Color: Black
Jacket Material Color (O.D. in.): PVDF/BLK/0.274
Jacket Material: PVDF
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, SOLEF, KYNAR
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.274
Notes/Special Features: ALSO IN BLUE
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield & Material: Foil + 60% TC braid + foil + 40% TC braid
Shield: Quad
Vendor: Belden
Weight lb./1,000 ft.: 43
_NEC Rating: CMP
Description

18 AWG solid bare copper-covered steel conductor, foam FEP insulation, Duobond IV Quad Shield (100% coverage), fluorocopolymer Jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items