Select Country and Language Canada / English
Change Country
3132A F2V1000 | BELDEN

BELDEN | 3132A F2V1000 | Coax - ControlBus" Quad Shielded Coax 18 AWG FFEP DBSH SLF Gray, Dec

  • Manufacturer # 3132A F2V1000
  • Anixter #B3132A
Approx. Wt. lb./1,000 ft.: 36
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: BARE COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.032 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BCCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.170
Jacket Material Color (O.D. in.): PVDF/GRY/0.274
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Notes/Special Features: CONTROL BUS
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: Quad
Vendor: Belden
Description

18 AWG solid bare copper-covered steel conductor, plenum, foam FEP insulation, Duobond IV quad shield (100% coverage), fluorocopolymer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items