Select Country and Language Canada / English
Change Country
3530/7 MC005 | ALPHA WIRE

ALPHA WIRE | 3530/7 MC005 | Hook-Up-Wire, Ribbon, 22 AWG, 10 Element, 150_600 V, 7/30 Stranding, PVC Insulation, -55 to 105 Degrees, 0.5 x 0.05 Diameter Insulation, 0.01 Insulation Thickness

  • Manufacturer # 3530/7 MC005
  • Anixter #A3530/7
Conductor Count: 10 CONDUCTORS
Conductor Size: 22 GAUGE AWG
Construction: COLOR CODED OR RAINBOW
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: CABLE HAS NO JACKET
Pitch (C-C Spacing): NO SET PITCH - RIBBON
RoHS Compliant: YES
Screen/Shield: NO,CABLE HAS NO SHIELD
Applications

Alpha Wire offers a variety of ribbon cabe that facilitate easier routing and termination, taking up less space than wire harness bundles.

Tech. Info & Standards

MIL-W-16878_1 Type B
UL AWM 2713
UL VW-1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items