Select Country and Language Canada / English
Change Country
35376 | ALPHA WIRE

ALPHA WIRE | 35376 | Xtra-Guard-Performance-Cable, Xtra-Guard-3, 6 Pair, 18 AWG, Foil, 300 V, PE Jacket, PVC Insulation, 0.462 Jacket Diameter, 0.032 Jacket Thickness, 16/30 Stranding

  • Manufacturer # 35376
  • Anixter #A35376
Conductor Count: 6 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PE-POLYETHYLENE
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Applications

Alpha Wire Xtra-Guard 3 is a preferred outdoor cable for direct burial that has 6 times the water resistance of PVC cable.

Tech. Info & Standards

CA Prop 65
UL AWM 1569

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items