Select Country and Language Canada / English
Change Country
35416 0095000 | BELDEN

BELDEN | 35416 0095000 | Hook-Up Wire, 1 Conductor, 16 AWG, 26x30 Strands, Tinned Copper, XLPE Insulation

  • Manufacturer # 35416 0095000
  • Anixter #B35416-9
CSA: CSA TYPE CL1251
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 26 STRANDS IN EACH CONDUCTOR
Insulation Color: WHITE
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Material: NO JACKET
Product Type: UL STYLES 3000-3999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 150 DEGREES CENTIGRADE (302 F)
UL Style: UL TYPE AWM, STYLE 3321
UL: UL LISTED TYPE AWM(APPLIANCE WIRING MATERIAL)
Voltage Rating: 600 VOLTS AC OR DC
Description

This cross-linked polyethylene lead wire is available for higher temperature applications. It is UL recognized to 600V, 150C. As with other XLPE polyethylene lead wire, it has excellent heat aging characteristics, electrical and physical properties.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items