Select Country and Language Canada / English
Change Country
39116 0021000 | BELDEN

BELDEN | 39116 0021000 | Hook-Up Wire, 1 Conductor, 16 AWG, 26x30 Strands, Tinned Copper, PPO Insulation

  • Manufacturer # 39116 0021000
  • Anixter #B39116-2
Conductor Material: TINNED COPPER
Conductor Size AWG: 18
Conductor Size mm: 0.81
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 16 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: MPPE-MODIFIED POLYPHENYLENE
Insulation Thickness (in.): 0.010
Insulation Thickness (mm): 0.24
Nom. O.D. (in.): 0.067
Nom. O.D. (mm): 1.70
Product Type: UL STYLE 10000 SERIES
RoHS Compliant: YES
Shielded: NOT SHIELDED
Stranding No. x AWG: 16x30
Stranding No. x mm: 16x0.25
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
UL Style: UL TYPE AWM, STYLE 11028
Voltage Rating: 600 VOLTS AC OR DC
Description

UL11028 18 16 Stranded Tinned Copper mPPE black -40C to +105C 600 V

Applications

Alpha Wire's new EcoWire is the latest innovation in hook-up wire. Non-halogenic and fully recyclable, EcoWire also offers improved performance characteristics over standard PVC-based insulation. Whether you need to meet strict environmental regulations or require a smaller, more durable wire, EcoWire is the solution.

Tech. Info & Standards

CSA - AWM I A_B
UL AWM 11028
ROHS - RoHS Compliance
REACH Regulation _EC 1907_2006_
UL VW-1
CE - CE Conformance

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items