Select Country and Language Canada / English
Change Country
39X2205 WH001 | ALPHA WIRE

ALPHA WIRE | 39X2205 WH001 | 22-1C 7/30 STR SPC SR VW-1 WHITE 5KV 200C ROHS

  • Manufacturer # 39X2205 WH001
  • Anixter #A39X2205-9-1000
Conductor Material: SILVER PLATED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 7 STRANDS IN EACH CONDUCTOR
Insulation Color: WHITE
Insulation Material: SR-SILICONE RUBBER
Product Type: LEADWIRE
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE (393 F)
Voltage Rating: 5000 VOLTS DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items