Select Country and Language Canada / English
Change Country
45483 SL199 | ALPHA WIRE

ALPHA WIRE | 45483 SL199 | Xtra-Guard 4 Extreme Temperature TPE Cable, 22 AWG, 3 Pair, Foil, 300 Volts, Slate

  • Manufacturer # 45483 SL199
  • Anixter #A45483
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: TPE-THERMOPLASTIC ELASTOMER
Jacket Color: GRAY (SLATE)
Jacket Material: TPE-THERMOPLASTIC ELASTOMER
NEC Rating: UL LISTED ART 800
RoHS Compliant: NO
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Applications

Alpha Wire Xtra-Guard 4 is an extended-temperature cable that features high-performance TPE insulation and a jacket offering 3 times the low-temperature flexibility of ordinary PVC cable.

Tech. Info & Standards

CA Prop 65
CE
CSA FT1
CSA AWM I_II A_B
Pennsylvania Burea of Mine Safety Approved
UL AWM 20237
UL PLTC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items