Select Country and Language Canada / English
Change Country
49668A 060S2 | BELDEN

BELDEN | 49668A 060S2 | Multi-Conductor Cable, 25 Conductors, 24 AWG, 7x32 Strands, Tinned Copper, S-R PVC Insulation, PVC Jacket

  • Manufacturer # 49668A 060S2
  • Anixter #B49668A
Color: GREY
Connector Type: DATA CONNECTOR TO DATA CONNECTOR
Harness Type: D-SUB-RS232
Lengths: 5 FT. : 1.52 M
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: D-SUB
Description

25-position shielded D-Sub, for RS-232 applications, S-R PVC insulation, foil shield (general purpose), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items