Select Country and Language Canada / English
Change Country
49906A 060S2 | BELDEN

BELDEN | 49906A 060S2 | Multi-Conductor Cable, 9 Conductors, 24 AWG, 7x32 Strands, Tinned Copper, S-R PVC Insulation, PVC Jacket

  • Manufacturer # 49906A 060S2
  • Anixter #B49906A
Color: GREY
Connector Type: DATA CONNECTOR TO DATA CONNECTOR
Harness Type: D-SUB-RS232
Lengths: 10 FT. : 3.05 M
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: D-SUB
Description

9-position shielded D-Sub for RS-449 applications, straight handle both ends, S-R PVC insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items