Select Country and Language Canada / English
Change Country
49911A 010S2 | BELDEN

BELDEN | 49911A 010S2 | Multi-Conductor Cable, 9 Conductors, 26 AWG, 7x38 Strands, Tinned Copper, PP Insulation, Polyurethane Jacket

  • Manufacturer # 49911A 010S2
  • Anixter #B49911A
Color: BLACK
Connector Type: DATA CONNECTOR TO DATA CONNECTOR
Harness Type: D-SUB-RS232
Lengths: 1.5 FT. : 0.46 M
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: D-SUB
Description

9-position shielded D-Sub retractile, for keyboard-to-CRT use where 9-pin retractile is desired, male straight handle one end, polypropylene insulation, polyurethane jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items