Select Country and Language Canada / English
Change Country
5000FM 0021000 | BELDEN

BELDEN | 5000FM 0021000 | Multi-Conductor - Commercial Applications - 2 Cond Cabled FS PR 12 AWG SIL FRNHPO Red

  • Manufacturer # 5000FM 0021000
  • Anixter #B5000FM
Approx. Wt. lb./1,000 ft.: 117
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 12
Conductor Size: 12 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 7x20
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: SR-SILICON RUBBER
Insulation Thickness (in.): 0.034
Jacket Color: RED
Jacket Material: FRPE-FLAME RETARDANT POLYETHYLENE
NEC Rating: FPLR-CI
No. of Conductors: 2
Nom. O.D. (in.): 0.417
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

12 AWG stranded (7x20) bare copper conductors, ceramifiable silicone insulation, Beldfoil shield, FRPE (low smoke non-halogen) jacket, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items