Select Country and Language Canada / English
Change Country
501PTZ 0001000 | BELDEN

BELDEN | 501PTZ 0001000 | Composite - For PTZ Cameras: CCTV + Control + Power; 1000 Putup of One RG59, Cabled With One STP 22 AWG Control Grade, Cabled With 2C 18 AWG CMR

  • Manufacturer # 501PTZ 0001000
  • Anixter #B501PTZ-1000
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: COMPOSITE CABLE, MIXED GAUGES
Conductor Type: SOLID CONDUCTOR
Dielectric Material: MIXED MATERIAL COMPOSITES
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Description

(1) Coax - 20 AWG solid BC cond., gas-injected foam HDPE insul., 95% BC braid shield, PVC jkt, cabled with (1) pair - 22 AWG stranded (7x30) BC cond., PO insul., Beldfoil shield, PVC jkt, cabled with (2) cond., 18 AWG (7x26) BC cond., PP insul., PVC Jkt

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items