Select Country and Language Canada / English
Change Country
5020FZ 0021000 | BELDEN

BELDEN | 5020FZ 0021000 | Multi-Conductor - Circuit Integrity in a Conduit 1 FS PR 12 AWG SIL FRNHPO Red

  • Manufacturer # 5020FZ 0021000
  • Anixter #B5020FZ
Approx. Wt. lb./1,000 ft.: 117
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 12
Conductor Size: 12 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: Solid
Conductor Type: SOLID CONDUCTOR
Fire Rating: PLENUM
Insulation Material: SR-SILICON RUBBER
Insulation Thickness (in.): 0.035
Jacket Color: RED
Jacket Material: FRPE-FLAME RETARDANT POLYETHYLENE
Jacket Thickness (in.): 0.056
NEC Rating: UL LISTED ART 760 PLENUM - FIRE ALARM
No. of Conductors: 2
Nom. O.D. (in.): 0.420
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 105 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

16 AWG solid bare copper conductors, ceramifiable silicone insulation, FRPE (low smoke non-halogen) jacket, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items