Select Country and Language Canada / English
Change Country
5020UL 0021000 | BELDEN

BELDEN | 5020UL 0021000 | Multi-Conductor - Commercial Applications - 2 Conductors Cabled 2 12 AWG PP FRPVC Red

  • Manufacturer # 5020UL 0021000
  • Anixter #B5020UL
Approx. Wt. lb./1,000 ft.: 54
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 12
Conductor Size: 12 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: RISER
Generic Part No.: FA-1202C-1-1N-03
Insulation Material: PP-POLYPROPYLENE
Insulation Thickness (in.): 0.010
Jacket Color: RED
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.017
NEC Rating: UL LISTED ART 760 RISER - FIRE ALARM
No. of Conductors: 2
Nom. O.D. (in.): 0.239
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Vendor No.: 5020UL
Voltage Rating: 300 VOLTS AC
Description

12 AWG bare copper conductors, PP insulation, conductors cabled together, PVC jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items