Select Country and Language Canada / English
Change Country
5020UM 0021000 | BELDEN

BELDEN | 5020UM 0021000 | Multi-Conductor - Commercial Applications - 2 Cond Cabled TW PR 12 AWG SIL FRNHPO Red

  • Manufacturer # 5020UM 0021000
  • Anixter #B5020UM
Approx. Wt. lb./1,000 ft.: 96
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 12
Conductor Size: 12 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: Solid
Conductor Type: SOLID CONDUCTOR
Fire Rating: RISER
Insulation Material: SR-SILICON RUBBER
Insulation Thickness (in.): .034
Insulation Thickness (in.): 0.034
Jacket Color: RED
Jacket Material: FRPE-FLAME RETARDANT POLYETHYLENE
Jacket Thickness (in.): 0.045
NEC Rating: FPLR-CI
No. of Conductors: 2
Nom. O.D. (in.): 0.392
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 105 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

12 AWG solid bare copper conductors, ceramifiable silicone insulation, FRPE (low smoke non-halogen) jacket, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items