Select Country and Language Canada / English
Change Country
502PTZ 0001000 | BELDEN

BELDEN | 502PTZ 0001000 | Composite - For PTZ Cameras: CCTV + Control + Power 1 RG59 + 2C18 SH + 2C18

  • Manufacturer # 502PTZ 0001000
  • Anixter #B502PTZ-1000
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Description

(1) coax-20 AWG solid BC cond., gas-injected foam HDPE insul., 95% BC braid shield, PVC jkt., cabled with (1) pair - 18 AWG stranded (19x30) BC cond., PO insul., Beldfoil shield, PVC jkt., cabled with (2) cond.-18 AWG (7x26) BC cond., PP insul, PVC Jkt.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items