Select Country and Language Canada / English
Change Country
503PTZ 0001000 | BELDEN

BELDEN | 503PTZ 0001000 | Composite - For PTZ Cameras: CCTV + Control + Power 2C18 + 2C14 + 1 RG59 PVC

  • Manufacturer # 503PTZ 0001000
  • Anixter #B503PTZ
Application: Video/Control/Power
Approx. Wt. lb./1,000 ft.: 101
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: BANANA PEEL
Conductor Diameter: 0.032 INCHES
Conductor Material: BC
Conductor Material: BARE COPPER
Conductor Size (in.): 0.032
Conductor Size AWG: 20
Conductor Size: COMPOSITE CABLE, MIXED GAUGES
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Dielectric/Insulation: FPE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.145
Jacket Color: Special
Jacket Material Color (O.D. in.): PVC/BLK/0.227
Jacket Material: PVC
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.496
Notes/Special Features: BANANA PEEL - PAN/TILT/ZOOM
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMR/CMG
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% AL/Polyester Unshielded
Shield: 95% BC Braid
Vendor: Belden
Description

(1) coax-20 AWG solid BC cond., gas-injected foam HDPE insul., 95% BC braid shield, PVC jkt., cabled with (1) pair-18 AWG stranded (19x30) BC cond., PO insul., Beldfoil shield, PVC jkt., cabled with (2) cond.-14 AWG (19x27) BC cond.,PVC insul., PVC jkt.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items