Select Country and Language Canada / English
Change Country
508F BK078 | ALPHA WIRE

ALPHA WIRE | 508F BK078 | Manhattan-Electrical-Cables, Cords-Cordsets, 3 Conductor, 18 AWG, Foil, 125 V, PVC Jacket, PVC Insulation, 0.27 Jacket Diameter, 118

  • Manufacturer # 508F BK078
  • Anixter #A508F
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG
Conductor Stranding: 41 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Insulation Color Code: ICEA METHOD 1 - TABLE E1
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Standards: UL/CSA
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage: 125V
Applications

Manhattan Electrical Cords and Cordsets are for consumer and industrial devices, business and communication machines, and medical and test equipment, our cords give you everything you need for reliable plugin power.

Tech. Info & Standards

UL 62
CSA C22.2 No_ 49
CSA C22.2 No. 21
UL 817

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items