Select Country and Language Canada / English
Change Country
5102U1 0101000 | BELDEN

BELDEN | 5102U1 0101000 | Multi-Conductor - Water-Blocked for Indoor/Outdoor Use 4 14 AWG PVC PVC Black

  • Manufacturer # 5102U1 0101000
  • Anixter #B5102U1
Approx. Wt. lb./1,000 ft.: 96
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 14
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 19x27
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.010
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.025
NEC Rating: UL LISTED ART 760 - FIRE ALARM
No. of Conductors: 1 Quad
Nom. O.D. (in.): 0.356
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

14 AWG stranded (19x27) tinned copper conductors, PVC insulation, water-blocking tape, overall PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items