Select Country and Language Canada / English
Change Country
5120UN 002500 | BELDEN

BELDEN | 5120UN 002500 | Multi-Conductor - NPLF Systems - 2 Conductors Cabled 2 14 AWG PVC/NYL FRPVC Red

  • Manufacturer # 5120UN 002500
  • Anixter #B5120UN-500
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC/NYL-POLYVINYL CHLORIDE/NYLON
Jacket Color: RED
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: ART 760 FIRE ALARM NON-POWER LIMITED
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 150 VOLTS AC
Description

14 AWG bare copper conductors, PVC/Nylon insulation, cabled together, PVC jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items