Select Country and Language Canada / English
Change Country
5140F1 0101000 | BELDEN

BELDEN | 5140F1 0101000 | Multi-Conductor - Water-Blocked for Use in Underground Ducts 1 FS PR 14 AWG PVC PVC Black

  • Manufacturer # 5140F1 0101000
  • Anixter #B5140F1
Approx. Wt. lb./1,000 ft.: 68
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size AWG: 14
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 19x27
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.010
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.025
NEC Rating: UL LISTED ART 760 - FIRE ALARM
No. of Conductors: 1 Pair
Nom. O.D. (in.): 0.326
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

14 AWG stranded (19x27) tinned copper conductors, PVC insulation, Beldfoil shield (100% coverage), drain wire, water-blocking tape, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items