Select Country and Language Canada / English
Change Country
517445 YL199 | ALPHA WIRE

ALPHA WIRE | 517445 YL199 | 16-7C STR BC PVC/NYLON BLU CDRYEL TPE JKT 600V UL1277 OPEN WIRE RATED

  • Manufacturer # 517445 YL199
  • Anixter #A517445
Armor: NO
Composite: NO
Conductor Count: 7 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 16 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC/NYL-PVC/NYLON
Jacket Material: TPE-THERMOPLASTIC ELASTOMER
Product Type: CONTROL
Screen/Shield: UNSHIELDED
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items