Select Country and Language Canada / English
Change Country
517934 OR199 | ALPHA WIRE

ALPHA WIRE | 517934 OR199 | 10-4C STR + 16-1P BC PVC/NYL FOIL SHD + OA TNC BRD SHD TPE JKT ORG TC-ER ROHS

  • Manufacturer # 517934 OR199
  • Anixter #A517934
Conductor Count: COMPOSITE
Conductor Material: BARE COPPER
Conductor Size: COMPOSITE
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC/NYL-PVC/NYLON
Jacket Material: TPE-THERMOPLASTIC ELASTOMER
Product Type: FLEX CONT
RoHS Compliant: YES
Screen/Shield: SHIELDED
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items