Select Country and Language Canada / English
Change Country
5284UE 0091000 | BELDEN

BELDEN | 5284UE 0091000 | Composite - CCTV and PTZ Applications 2-Pair 23 AWG + 2 16 AWG PP PVC White

  • Manufacturer # 5284UE 0091000
  • Anixter #B5284UE
Application: Video/Control/Power
Approx. Wt. lb./1,000 ft.: 44
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 PAIRS
Conductor Material: BARE COPPER
Conductor Size AWG: 2 PR x 23 AWG 2C x 16 AWG
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: Solid / 19x29
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PO-POLYOLEFIN
Jacket Color: WHITE
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 RISER
No. of Conductors: 2P+2C
Nom. O.D. (in.): 0.233
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 20 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

23 AWG solid BC conductors, polyolefin insulation, plus 2 power conductors, 16 AWG stranded (19x29) tinned copper conductors, polypropylene insulation, unshielded, overall F-R PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items