Select Country and Language Canada / English
Change Country
5284US 0101000 | BELDEN

BELDEN | 5284US 0101000 | CCTV PTZ Camera cable, Riser-CMR, 1000' reels, 24 AWG, 2 solid bare copper pairs with polyolefin insulation, 2-16 AWG stranded bare copper conductors with PVC insulation, Siamese PVC jacket

  • Manufacturer # 5284US 0101000
  • Anixter #B5284US-0-1000
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: RISER
Insulation Material: PO-POLYOLEFIN
Jacket Color: BLACK
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 20 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

5284UE (Riser) cables feature two video / control UTP pairs with 23 AWG solid bare copper conductors that test to Category 5e. The power pair has 16 AWG stranded conductors.

Applications

As a cost-effective alternative to coax cable, Belden offers unshielded twisted pair (UTP) Siamese and round composite cable constructions for pan/tilt/zoom (PTZ) security cameras. Individual 4-pair UTP cables are available for both fixed camera and PTZ camera applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items