Select Country and Language Canada / English
Change Country
5284US 0101000 | BELDEN

BELDEN | 5284US 0101000 | Composite - CCTV and PTZ Applications 2-Pair 24 AWG PP + 2 16 AWG PVC PVC Black

  • Manufacturer # 5284US 0101000
  • Anixter #B5284US
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: ALL COPPER COMPOSITE CABLES
Conductor Material: COMPOSITES, MIXED TYPES
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: COMPOSITE/MIXED TYPES
Fire Rating: GENERAL PURPOSE
Insulation Material: PO-POLYOLEFIN
Jacket Color: BLACK
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

24 AWG solid BC conductors, polyolefin insulation, plus 2 power conductors, 16 AWG stranded (19x29) tinned copper conductors, polypropylene insulation, unshielded, overall F-R PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items