Select Country and Language Canada / English
Change Country
5300UG 008U1000 | BELDEN

BELDEN | 5300UG 008U1000 | Multi-Conductor - Residential, Light Commercial and Institutional Applications 2 18 AWG PP FRPVC Gray

  • Manufacturer # 5300UG 008U1000
  • Anixter #B5300UG
Approx. Wt. lb./1,000 ft.: 17
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 18
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 7x26
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PP-POLYPROPYLENE
Insulation Thickness (in.): 0.006
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.015
NEC Rating: UL LISTED ART 800
No. of Conductors: 2
Nom. O.D. (in.): 0.148
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

18 AWG stranded (7x30) bare copper conductors, polypropylene insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items