Select Country and Language Canada / English
Change Country
5320UJ 002U1000 | BELDEN

BELDEN | 5320UJ 002U1000 | Multi-Conductor - Commercial Applications, Addressable Systems - 2 Cond Cabled 2 18 AWG FPE PVC Red

  • Manufacturer # 5320UJ 002U1000
  • Anixter #B5320UJ
Approx. Wt. lb./1,000 ft.: 22
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 18
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: Solid
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Insulation Thickness (in.): 0.015
Jacket Color: RED
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.033
NEC Rating: UL LISTED ART 760 - FIRE ALARM
No. of Conductors: 2
Nom. O.D. (in.): 0.206
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

18 AWG bare copper conductors, foam high-density polyethylene insulation, cabled together, PVC jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items