Select Country and Language Canada / English
Change Country
533945 010U1000 | BELDEN

BELDEN | 533945 010U1000 | Coax - Surveillance and CCTV Applications RG-6/U Coax Black

  • Manufacturer # 533945 010U1000
  • Anixter #BYR48845-U1000
AWG: 18
Approx. Wt. lb./1,000 ft.: 40.4
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Thickness (in.): 0.180
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): 0.032
Major Market: CATV/MATV/CCTV
NEC Rating: NEC GENERAL USE
Nom. Capacitance (pF/ft.): 16.3
Nom. O.D. (in.): 0.266
Nom. Vel of Prop.: 83%
Outdoor: YES IS OUTDOOR GRADE MATERIAL
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC
Description

18 AWG bare copper conductor, foam polyethylene insulation, bare copper braid shield, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items