Select Country and Language Canada / English
Change Country
5339V5 0101000 | BELDEN

BELDEN | 5339V5 0101000 | Coax - CATV and MATV Applications 18 AWG GIFHDLDPE SH PVC Black

  • Manufacturer # 5339V5 0101000
  • Anixter #B5339V5
AWG: 18
Approx. Wt. lb./1,000 ft.: 25
Braid %: 60% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Thickness (in.): 0.180
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): -----
NEC Rating: UL LISTED ART 800
Nom. Capacitance (pF/ft.): 16.3
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.180
Nom. O.D. (in.): 0.277
Nom. Vel of Prop.: 83%
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 60% AL Braid
Description

18 AWG solid bare copper conductor, gas-injected foam polyethylene insulation, Duofoil (100% coverage) plus an aluminum braid shield (60% coverage), CoreGuard, water resistant tape, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items