Select Country and Language Canada / English
Change Country
5339X5 0101000 | BELDEN

BELDEN | 5339X5 0101000 | Coax - Surveillance and CCTV Applications RG-6/U Coax Black

  • Manufacturer # 5339X5 0101000
  • Anixter #B5339X5-1000
AWG: 18
Approx. Wt. lb./1,000 ft.: 38
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Description: RG-6/U
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Thickness (in.): 0.145
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): 0.027
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800
Nom. Vel of Prop.: 83%
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC
Waterblock Method: Tape
Description

18 AWG solid bare copper conductor, gas-injected foam polyethylene insulation, bare copper braid shield (95% coverage), water resistant tape, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items