Select Country and Language Canada / English
Change Country
5342FE 0081000 | BELDEN

BELDEN | 5342FE 0081000 | Multi-conductor cable, 18 AWG, 3-pair bare copper conductors, PVC insulation, multiple pairs cabled together, overall Beldfoil shield and drain wire, overall PVC jacket with rip cord. Sequential footage marking every two feet

  • Manufacturer # 5342FE 0081000
  • Anixter #B5342FE
Approx. Wt. lb./1,000 ft.: 48
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 3 PAIRS
Conductor Material: BARE COPPER
Conductor Size AWG: 18
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 7x26
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.010
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.015
NEC Rating: UL LISTED ART 800 RISER
No. of Pairs: 3
Nom. O.D. (in.): 0.275
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

18 AWG bare copper conductors, PVC insulation, conductors twisted into pairs, multiple pairs cabled together, overall Beldfoil shield (foil side out) and drain wire, overall PVC jacket with rip cord. Sequential footage marking every two feet.

Applications

Belden's wide array of audio cables range from high-performance, low-capacitance and digital audio types for optimum signal delivery, to cables manufactured to basic industry specifications for commercial use, short runs and non-mission critical applications. Belden pioneered the Easy Strip foil bonded to the jacket for ease of installation and now offers this feature on digital cables, plenum cables and 2-pair versions. Many cables are suitable for RS-422 and RS-485 applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items