Select Country and Language Canada / English
Change Country
539945 0091000 | BELDEN

BELDEN | 539945 0091000 | Composite - CCTV Plus Audio or Power or Pan and Tilt CCTV Control Applications 1 18 AWG PR, 1 RG-6/U Coax White

  • Manufacturer # 539945 0091000
  • Anixter #B539945
AWG: 18 Solid BC
Approx. Wt. lb./1,000 ft. Alum. Shield: 69
Approx. Wt. lb./1,000 ft.: 53
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: SIAMESE
Coax Type: SIAMESE - SEE CONSTRUCTION
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Thickness (in.): 0.180
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): 0.032
NEC Rating: NEC GENERAL USE
Nom. Capacitance (pF/ft.): 16.3
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.180
Nom. O.D. (in.): 0.232 x 0.485
Nom. Vel of Prop.: 83%
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMG
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC
Description

18 AWG bare copper conductor, foam polyolefin insulation, bare copper braid shield, PVC jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items