Select Country and Language Canada / English
Change Country
5399X5 0101000 | BELDEN

BELDEN | 5399X5 0101000 | Composite - Surveillance and CCTV Applications 1 16 AWG-Pair, 1 RG-6/U Coax Black

  • Manufacturer # 5399X5 0101000
  • Anixter #B5399X5
AWG: 18
Approx. Wt. lb./1,000 ft.: 69
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: COAX COMPOSITE DESIGNS
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: COMPOSITE CABLE, MIXED GAUGES
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.180
Insulation Thickness (in.): 0.180
Jacket Material Color (O.D. in.): PVC/BLK/0.279
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): -----
NEC Rating: UL LISTED ART 800
Nom. Capacitance (pF/ft.): 16.3
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.180
Nom. O.D. (in.): 0.279 x 0.235
Nom. Vel of Prop.: 83%
Notes/Special Features: SIAMESE WITH CONTROL - WATER-RESISTANT
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC Braid
Shield: 95% BC Braid
Vendor: Belden
Description

Coax: 18 AWG solid bare copper conductor, foam polyolefin insulation, bare copper braid shield (95% coverage), water resistant tape; Pair: 16 AWG stranded bare copper conductors, PVC insulation, water resistant tape; overall PVC jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items