Select Country and Language Canada / English
Change Country
5400F1 0081000 | BELDEN

BELDEN | 5400F1 0081000 | Multi-Conductor - Water-Blocked for Use in Underground Ducts - 2 Cond Cabled 2 20 AWG S-R PVC FS PVC Gray

  • Manufacturer # 5400F1 0081000
  • Anixter #B5400F1
Approx. Wt. lb./1,000 ft.: 22
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 20
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 7x28
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.010
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.025
NEC Rating: UL LISTED ART 800
No. of Conductors: 2
Nom. O.D. (in.): 0.206
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

20 AWG tinned copper conductors, PVC insulation, cabled with overall water-blocking tape, PVC jacket with ripcord. Sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items